TP
SWIVEL PRO SERIES

Black Standard Duty Corner Cabinet, 30-1/4" H X 12-3/8" W X 12-3/8" X D, Number of Drawers: 9

  • Item # 26X203
  • My Part #
  • Mfr. Model # PRO513009
  • Catalog Page # N/A
  • UNSPSC # 24112401
Black Standard Duty Corner Cabinet, 30-1/4" H X 12-3/8" W X 12-3/8" X D, Number of Drawers: 9 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Tool Storage and Transfer Tanks~Side Cabinets


$1,628.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 110.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corner Cabinet
  • Series Pro 51
  • Tool Box Duty Rating Standard Duty
  • Width 12-3/8"
  • Depth 12-3/8"
  • Height 30-1/4"
  • Number of Drawers 9
  • Color Black
  • Drawer Color Orange
  • Drawer Capacity 75 lb.
  • Drawer Slides Friction
  • Finish Powder Coated
  • Storage Capacity 4320 cu. in.
  • Load Rating 675 lb.
  • Material Steel
  • Gauge 20 to 22
  • Configuration 11" W Central Bank: (9) 10-1/2" D x 2-3/4" H
  • Locking System No Lock
  • Number of Handles 0
  • Features Corner Storage
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products