Hot Chocolate Packet

2 products found with these common attributes:
  • Brand SWISS MISS
  • Item Hot Chocolate
  • Beverage Package Style Packet
  • Caffeine Type Non-Caffeinated
Narrow your results by
Beverage Flavor
Please Select
Package Weight
Please Select
Net Weight
Please Select

Brand

S SWISS MISS
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Beverage Flavor
Package Weight
Net Weight
Price
Qty
Please use Qty box to add item(s) to cart.
Chocolate, Not Applicable Hot Chocolate, 0.55 oz. Packet, 24 PK
55584
Chocolate
0.55 oz.
1.088 lb.

$14.25 / pkg. of 24

Enter location to check availability
Catalog Page #  1437 

Web Price $14.25 / pkg. of 24

Technical Specs

  • Item Hot Chocolate
  • Beverage Package Style Packet
  • Beverage Flavor Chocolate
  • Package Weight 0.55 oz.
  • Net Weight 1.088 lb.
  • Caffeine Type Non-Caffeinated
Milk Chocolate, Not Applicable Hot Chocolate, 0.73 oz. Packet, 50 PK
55280
Milk Chocolate
0.73 oz.
2.725 lb.

$16.30 / pkg. of 50

Enter location to check availability
Catalog Page #  1437 

Web Price $16.30 / pkg. of 50

Technical Specs

  • Item Hot Chocolate
  • Beverage Package Style Packet
  • Beverage Flavor Milk Chocolate
  • Package Weight 0.73 oz.
  • Net Weight 2.725 lb.
  • Caffeine Type Non-Caffeinated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More