Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SWINGLINE

Three-Hole Paper Punch,12 Sheets,Blk/Gry

  • Item # 36XR07
  • My Part #
  • Mfr. Model # A7074134
  • Catalog Page # N/A
  • UNSPSC # 44101716
Three-Hole Paper Punch,12 Sheets,Blk/Gry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily punch 12 stacked sheets of paper with low force via the SmartTouch™ design on this manual, 3-hole punch. The soft grip handle helps make use comfortable, and also locks down for compact storage when not in use. The punch base allows you to see when the chip tray is full, and the easy-open door lets you dump the paper chips quickly. The built-in ruler and edge guide also help deliver perfectly aligned punching of 9/32" holes for 3-ring binders, folders, and report covers.

• Punch 12 sheets at once
• Low force, SmartTouch™ design
• 3-hole punch
• Soft grip handle

View More

Technical Specs

  • Item Three-Hole Paper Punch
  • Sheet Capacity 12
  • Hole Dia. 9/32"
  • Color Black/Gray
  • Material Metal
  • Features Built-In Ruler and Edge Guide, Soft-Grip Handle, Limited 1-Year Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Three-Hole Paper Punch,12 Sheets,Blk/Gry is rated 2.5 out of 5 by 2.
Rated 1 out of 5 by from poor quality Just purchased this and the unlock does not move. I am going to have to return. Frustrating.
Date published: 2016-02-19
Rated 4 out of 5 by from Good, but... As for punching holes for a few sheets easily and economically - this is the product. Been using it for 5 or more years, with only one problem...The plastic cover over the bottom meant to contain the punched holes slides out of place too easily, spilling holes around and making a mess AND within months of use cracked and became too loose to stay on reliably. Just now a colleague picked up the 3-hole punch and ... little white dots EVERYWHERE. And I can't find a replacement!
Date published: 2013-06-10
  • y_2018, m_7, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_36XR07, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.