Skip Content

ST
SWINGLINE

Three-Hole Paper Punch,9/32 in.

  • Item # 24Y097
  • My Part #
  • Mfr. Model # A7074350F
  • Catalog Page # 1611
  • UNSPSC # 44101716
Three-Hole Paper Punch,9/32 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with letter-size or legal sheets, this manual, heavy-duty, 3-hole punch helps deliver high-performance, mid-capacity paper punching. It features sharp cutting punch heads and a useful lever handle to make manual punching of larger stacks of paper easier.

• 32 sheet paper punch capacity
• Adjustable margin depth and paper guide
• For use with letter-size or legal sheets

View More

Technical Specs

  • Item Three-Hole Paper Punch
  • Sheet Capacity 32
  • Hole Dia. 9/32"
  • Color Black
  • Material Metal
  • Features Paper Guide For Letter and Legal Sheets, and Limited 90-Day Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 8reviewers.
Rated 2 out of 5 by DOES NOT ADJUST TO SEVERAL MAJOR FORMS PUNCH HOLE PATTERN ACCO MAKES ' DAY TIMER ' ORGANIZERS. OUR COMPANY USES THEM. ACCO MAKES SWINGLINE 74350 2-7 HOLE PUNCH AND ADVERTISES AS "FULLY ADJUSTABLE", BUT, THIS PUNCH WILL NOT PUNCH ' DAY TIMER ' 7 HOLE PUNCH PATTERN, SO, WE CAN ADD OUR COMPANY FORMS TO THE SAME EXPENSIVE ' DAY TIMER ' PORTFOLIO BINDERS. BOUGHT 4 EXTRA ACCO / SWINGLINE PUNCHES, JUST TO FIND OUT THAT FRAME HOLES WOULD NOT ALLOW PUNCHS TO ALIGN WITH ACCO / ' DAY TIMER ' PROPERLY - NOT EVEN CLOSE !FEED UP WITH ACCO ' DAY TIMER ' AND ACCO ' SWINGLINE ' STIPID ENGINEERING / LACK OF COMPATABILITY.ALSO, VERY STRANGELY 'MANY' SWINGLINE DEALERS ADVERTISE THAT THIS 74350 PUNCH WILL DO ' DAY TIMER ' PUNCH HOLES, WONDER WHO GIVES THEM THIS FALSE INFORMATION. ?????BOTTOM FALLS OF REGULARLY MAKING AN UNNECESSARY MESS, MORE STUPID ENGINEERING - WE MODIFIED WITH VELCRO TO HOLD IT ON - SWINGLINE DID NOT EVEN THINK OF THIS OR SPEND THE FEW CENTS TO DO THIS, KNOWING THEIR CHEAP PLASTIC BOTTOM WARPS IN MANUFACTURING AND WON'T STAY ON. OUR BOTTOM DID NOT STAY ON EVEN IN THE BEGINNING WHEN NEW - HOWS THAT FOR QUALITY ?????.WE WILL NOT DO ANYMORE BUSINESS WITH THE THOUGHTLESS ACCO PRODUCTS !!!!! December 25, 2014
Rated 5 out of 5 by This product was perfect for my classroom. As a long-time math teacher, I always wanted to give my kids papers that were already punched and ready to put into their binders. So having a good hole punch has been a high priority for me. This is the best punch I've ever had, and well worth the investment. It's a quality piece of equipment, rugged enough to keep working for years, and it punches cleanly every time. December 3, 2013
Rated 2 out of 5 by Good punching capability - terrible overall quality I have had this punch for 4 years. When I first got it, it was wonderful. I deal with tons of paper/documents for a living, and I enjoyed the changeable margin paper guides, even though they weren't the best quality, and the flimsy hole catcher on the bottom didn't bother me because the punch stayed in one place most of the time.Then, we moved offices and I have hated this punch ever since. First, I had a need to move the punch from time to time (not even frequently). The tray on the bottom began to fall off 50% of the time, requiring me to empty it after every use or end up with paper punches everywhere. Then I started noticing the holes being askew, only to learn that one of the two paper guides had gotten lost in the move, so now the one remaining guide was putting everything off. Imagine my dismay when I scoured the internet, office product sites, and the Swingline site itself, only to realize that replacements cannot be found anywhere. This hole punch is officially a paper weight, and I have no plans to replace it with another. There are much more user-friendly and higher-quality options out there. It is worth a few extra dollars to have a product that actually gets the job done. October 3, 2013
Rated 5 out of 5 by Great Product But... The little grey plastic margin guides are easy to lose and very difficult to obtain in Canada. August 30, 2013
Rated 5 out of 5 by Durable and smooth Swingline's hole puncher is high grade durable and very smooth and easy to operate. I no longer have to struggle to punch holes in a fairly large pack of papers. Excellent product. June 7, 2013
Rated 3 out of 5 by Works, but could be better I use this punch constantly and it is very heavy-duty; no worries about it breaking. However the holes fill up quickly with paper rather than falling trhough into the clean-out as they should and then I have manually dig them out with a letter opener. Also, the stops are not permanent and can be lost easily and if they fall out it is confusing to tell what way to put them back. June 6, 2013
Rated 5 out of 5 by This product is a Teacher's dream! Being a teacher is a busy job. With large class sizes and massive amounts of papers, the Swingline Lever Handle Heavy Duty Punch is a lifesaver! I use mine at least 30 times a day, no exaggeration. It can punch a whole class set at a time without jamming. The lever makes it extremely easy for anyone to use. Even my students can help! I would be lost without this hole punch! June 4, 2013
Rated 5 out of 5 by Makes 3-hole punching a breeze! Quick, easy- even through cardstock. Makes the job a lot quicker with the multi-sheet capability! May 28, 2013
  • 2015-09-08T19:44:58.566-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_24Y097, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.