Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SWINGLINE

Staples, Standard, 1/4 In Leg, PK5000

  • Item# 2VZG5
  • Mfr. Model# S7035108P
  • Catalog Page# 1611
  • UNSPSC# 44122107
Staples,Standard,1/4 In Leg,PK5000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $3.11 / pkg. of 5,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Swingline standard staples undergo a 7-point quality check to help ensure they will provide dependable, easy-stapling performance. The sharp, chisel point on each leg helps to offer secure paper fastening while reducing the possibility of jamming.

• 1/4" leg length
• 210 staples per strip
• 5,000 staples per box

View More

Technical Specs

  • Item Staples
  • Staple Type Standard
  • Crown 1/2"
  • Leg Length 1/4"
  • Sheet Capacity 20
  • Material Steel
  • Color Silver
  • For Use With High Capacity Staples
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Staples,Standard,1/4 In Leg,PK5000 is rated 3.7 out of 5 by 3.
Rated 5 out of 5 by from Best staples we have used. These staples are the only ones we use for desktop staplers. They seldom jam or split and meet or expectations 99% of the time.
Date published: 2013-06-06
Rated 5 out of 5 by from Definitely Purchase Swingline Staples . . . When my office had to cut costs, they started with office supplies and staples were one of the ones that they cut. We spent the money saved in wasted staples because they wouldn't staple properly. Needless to say, we went back to Swingline staples. I have also found the staples to be among the sharpest ones that I have used. Defintely, now only use Swingline staples.
Date published: 2013-05-28
Rated 1 out of 5 by from Not as good as it used to be. I have been a loyal Swingline staple user for years. I have been very disappointed in the product produced today. I can't even staple 10 sheets without it jamming or crimping. I go thru 10 staples before it staples right. This product is not made as it was years ago. I'm sure there are other consumers who feel the same way. The associates in my office feel the same. We are looking for another brand to replace Swingline. I could always count on the brand but not any more.
Date published: 2013-05-28
  • y_2017, m_3, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_2VZG5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.