Skip Content

ST
SWINGLINE

Stapler,Gray,Metal,4inD Throat

  • Item # 36XR02
  • My Part #
  • Mfr. Model # S7074769
  • Catalog Page # N/A
  • UNSPSC # 44121615
Stapler,Gray,Metal,4inD Throat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to be simple, accurate, reliable, and strong, this manual desktop stapler offers minimal jamming, and helps keep staples aligned. It features metal construction and inner rails, along with a positive locking latch. It can handle up to 20 sheets at a time, and opens flat for tacking ability to post papers instantly to a bulletin board or similar tackable surface. Its reversible anvil allows you to create a pin staple with legs that point out, so it can be removed without a staple remover, and without ripping papers.

View More

Technical Specs

  • Item Stapler
  • Sheet Capacity 20
  • Throat Depth 4"
  • Color Gray
  • Length 7-3/8"
  • Width 1-11/16"
  • Height 2-3/8"
  • Staple Capacity 210
  • Material Metal
  • Design Desktop
  • Loading Open Channel
  • For Use With Mfr. No. S7035450P
  • Includes Limited Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Stapler,Gray,Metal,4inD Throat is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from The Classic Stapler lasts and lasts I've had my steel gray Classic Stapler for more years than I can count. It was originally retrieved from a trash can, covered in purple mimeograph ink (told you it's been around a long time!). Once I cleaned it up and put in some Swingline staples, it worked like a champ, and has continued to do so. It takes a lickin' and keeps on staplin'.
Date published: 2014-09-22
Rated 4 out of 5 by from Works well with very few stapling jams! I've used this stapler over the years and found it to be one of the best.It doesn't matter whether you have two or twenty sheets to staple it's quite reliable and easy to use. I would recommend it for any office or home.
Date published: 2013-09-18
Rated 5 out of 5 by from Swingline 747 Classic Stapler - excellent product Swingline has always met my expectations with every version of stapler I have used in the past. The other brands just do not compare when stacking up reliability and repeatability. Keep making great products. Thank you, Daryl --
Date published: 2013-09-17
  • y_2018, m_6, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_36XR02, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.