Skip Content
C3
SWINGLINE

Stapler,Sky Blue,Metal,3-5/8inD Throat

  • Item # 36XP98
  • My Part #
  • Mfr. Model # S7074722
  • Catalog Page # N/A
  • UNSPSC # 44121615
Stapler,Sky Blue,Metal,3-5/8inD Throat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.27 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.12 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 747 is a high quality, durable metal desktop stapler that is perfect for the office. It features metal construction and a die-cast base. With antimicrobial product protection, it repels bacteria, making it ideal for use in shared spaces. It is also engineered to resist jamming, secure staple placement, and deliver reliable stapling that you can count on.

• Staples 25 sheets at once
• Flips open for tacking ability
• Reversible anvil

View More

Technical Specs

  • Item Stapler
  • Sheet Capacity 20
  • Throat Depth 3-5/8"
  • Color Sky Blue
  • Length 7-13/32"
  • Width 1-29/32"
  • Height 2-13/32"
  • Staple Capacity 210
  • Material Metal
  • Design Desktop
  • Loading Open Channel
  • For Use With Mfr. No. S7035450P
  • Includes Limited Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.