Skip Content

ST
SWINGLINE

Stapler,Black/Gray,160 Sheet,2-5/8 In.

  • Item # 24Y090
  • My Part #
  • Mfr. Model # S7039005A
  • Catalog Page # 1360
  • UNSPSC # 44121615
Stapler,Black/Gray,160 Sheet,2-5/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For long-term stapling performance, use this durable desk stapler. It is contoured for more comfortable use and aesthetic appeal, and can fasten up to 20 sheets at a time. It offers both tacking and pinning functions for posting papers and creating temporary staples. It also features a metal base and is coated with antimicrobial protection. The antimicrobial coating repels bacteria and eliminates odors, making this is an ideal stapler for copy rooms or other shared spaces.

• Staple up to 20 sheets at a time
• For tacking and pinning
• Antimicrobial coating

View More

Technical Specs

  • Item Stapler
  • Sheet Capacity 160
  • Throat Depth 2-5/8"
  • Color Black/Gray
  • Length 13-2/5"
  • Width 3-1/2"
  • Height 6-1/2"
  • Staple Capacity 100
  • Material Metal/Rubber
  • Design Desktop/Heavy Duty
  • Loading Rear
  • For Use With Heavy-Duty Staples (1/2", 1/4", 3/4", 3/8", 5/8")
  • Includes Jam-Clearing Mechanism, Staple-Alignment Guide, Large Base For Stability, and Limited 1-Year Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Stapler,Black/Gray,160 Sheet,2-5/8 In. is rated 3.6 out of 5 by 44.
Rated 1 out of 5 by from This product is not useful I used the stapler twice. After the second time, the staples kept jamming. (Yes the staples are Swingline)... The mechanism to remove the jammed staples is also stuck.. It doesn't move up or down and doesn't open. Might have been a faulty buy????
Date published: 2017-01-24
Rated 1 out of 5 by from Not Worth It This stapler was just bought for office work and immediately stopped working after the first set of staples was used, after about two weeks of light use.We bought the proper staples and it does not staple. All the staples fall out unbent without even touching paper.This stapler was expensive to be broken so soon but it is too late for the return. We are not pleased with the purchase at all.
Date published: 2016-09-22
Rated 1 out of 5 by from Stapler will not work This is my second Swingline HD Stapler in 4 months. The first one would not allow me to refill staples and neither will the second. And when I finally did get the staples loaded, it will not staple,even using the Swingline HD staples recommended.
Date published: 2016-04-21
Rated 1 out of 5 by from Other than it can't load staples.. This stapler does not work. There is no way to load the actual staples. They won't slide into the chamber. I watched a video and it seems that they should just slide right in. I could be doing it wrong, but I don't know as there are no detailed instructional materials that I could find. It certainly isn't easy to figure out.
Date published: 2016-03-11
Rated 4 out of 5 by from Great before it broke. I loved this stapler until it broke and the plate the makes the staples bend after it goes through the paper broke. Now the staples don't bend once through the paper, don't know what I am going to do only had it a few months and don't want to buy another one after spending that kind of money once.
Date published: 2016-02-24
Rated 1 out of 5 by from Stapler will not work We have purchased this stapler and no one in the office can get the stapler to work. It will not staple after you load the staples.
Date published: 2015-09-01
Rated 3 out of 5 by from Half And Half This stapler is a good stapler, but the reason for the 3 stars is that the staples seem to be the issue since they have been outsourced overseas. In my forum, everyone is starting to go to the DUAX stapler and we found the DUAX staples work flawlessly in this stapler. So, it's not the stapler that has problems it's the staples. Swingline warranty is fabulous, so if they want people to stay with the product they really need to look into the staple issue. My 2 cents.
Date published: 2015-08-04
Rated 4 out of 5 by from front end jam clearing mechanism is stuck open The front end jam clearing mechanism was opened by someone to clear a jam, but not closed. When I tried to close it, it is stuck in the open position. I can get it to lever down, but the up/down motion does not work and it won't move down far enough to clip in place. Please tell me how to fix this.
Date published: 2015-05-28
  • y_2018, m_6, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_44
  • loc_en_US, sid_24Y090, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.