Skip Content

ST
SWINGLINE

Stapler,Black,20 Sheet,3-5/8 In.

  • Item # 24Y087
  • My Part #
  • Mfr. Model # S7040501B
  • Catalog Page # 1611
  • UNSPSC # 44121615
Stapler,Black,20 Sheet,3-5/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dependable and convenient, this stapler is designed for commercial and heavy use. It can staple up to 20 sheets at a time, and features a rubber slipper to offer excellent traction during desktop use.

Features:
• 20 sheet stapling capacity
• Durable metal construction
• Opens fully to provide tacking ability
• Reversible anvil creates temporary pin staples

View More

Technical Specs

  • Item Stapler
  • Sheet Capacity 20
  • Throat Depth 3-5/8"
  • Color Black
  • Length 6-1/4"
  • Width 1-2/5"
  • Height 2-1/4"
  • Staple Capacity 210
  • Material Metal/Rubber
  • Design Desktop
  • Loading Open Channel
  • For Use With 1/4" Staples
  • Includes Rubber Slipper and Limited 1-Year Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Stapler,Black,20 Sheet,3-5/8 In. is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Rarely staples properly Our office has a number of these staplers. Hardly any of them work well. The one at my desk got stuck in the compressed position and won't open to check for jammed staples. I had to give it back to the office manager just so it would stop taunting me there on my desk, unable to be used. When I borrow my cubicle neighbor's exact model, every day, 3 times out of 5 it staples but with a jam so it is not a clean staple, it's twisted or not clean on the back of the papers. It has to be removed several times before I get it right. Now, this could be user error, but I think I know how to staple, and now I concentrate on giving it a good squeeze. One of my office mates had three on his desk, and only one worked. Presumably he had collected them trying to find one that did work. I think there should be a quality control/rating process that shows how many time out of 1,000 a stapler provides a clean staple without jamming. Now that would be useful because we would never have bought this model!
Date published: 2014-02-12
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_24Y087, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.