Skip Content

ST
SWINGLINE

Stapler,Black,15 Sheet,3-5/8 In.

  • Item # 24Y082
  • My Part #
  • Mfr. Model # S7054501E
  • Catalog Page # N/A
  • UNSPSC # 44121615
Stapler,Black,15 Sheet,3-5/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for regular stapling at work, home, or school, this standard stapler fastens between 2-15 sheets at once. It features a classic design, along with a plastic cap that is made from no less than 50% recycled material. Stapler opens for tacking ability, and has a rotating anvil, allowing it to create a temporary pin staple. The full rubber base helps prevent skidding during desktop use.

View More

Technical Specs

  • Item Stapler
  • Sheet Capacity 15
  • Throat Depth 3-5/8"
  • Color Black
  • Length 6-1/2"
  • Width 1-2/5"
  • Height 2-1/4"
  • Staple Capacity 210
  • Material Plastic
  • Design Desktop
  • Loading Open Channel
  • For Use With 1/4" Staples
  • Includes Nonskid Rubber Base, and Limited 1-Year Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.6 out of 5 by 7reviewers.
Rated 4 out of 5 by Goto for a general stapler Great for simple everyday use. Don't recommend for heavier jobs. May 29, 2013
Rated 5 out of 5 by Swingline® Standard Stapler Swingline® has the best staplers and I would never even consider purchasing a different brand. Swingline® is very well made, and lasts! I would recommend to my family and friends. May 28, 2013
Rated 4 out of 5 by Economical yet reliable I like this stapler. It's economical but will do the job it's intended for. May 28, 2013
Rated 5 out of 5 by This stapler is durable. This stapler works everytime, easy to fill. Not heavy so you can hold it in your hand while stapling. May 28, 2013
Rated 4 out of 5 by Does the job! I work in an office and this stapler works well with all of the papers that I have to process. Would defiantly order another one. May 28, 2013
Rated 5 out of 5 by this item works great! This stapler works consistently, if it does jam, it is easy to clear and return to stapling! May 28, 2013
Rated 5 out of 5 by good product Sturdy stapler. Good product for the money. Works well- as described May 28, 2013
  • 2015-09-08T19:45:00.439-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_24Y082, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.