Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SWINGLINE

Stapler, Black, 20 Sheet, 4 In

  • Item# 24Y081
  • Mfr. Model# S7044401A
  • Catalog Page# 1927
  • UNSPSC# 44121615
Stapler,Black,20 Sheet,4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.26 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Turn to this commercial desk stapler when you need durable, long-lasting stapling integrity. It features metal construction and a 20-sheet stapling capacity, making it ideal for heavy, daily use. Includes both tacking and pinning functionality. A positive locking latch is included to hold staples securely in its magazine.

View More

Technical Specs

  • Item Stapler
  • Sheet Capacity 20
  • Throat Depth 4"
  • Color Black
  • Length 7-1/2"
  • Width 1-2/5"
  • Height 2-1/2"
  • Staple Capacity 210
  • Material Metal
  • Design Desktop
  • Loading Open Channel
  • For Use With 1/4" Staples
  • Includes Nonskid Base, Inner Rail To Prevent Jamming, and Limited Lifetime Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 29reviewers.
Rated 1 out of 5 by Continuously jams Is it the stapler or the staples? I'm thinking both. The staples penetrate less paper. Three sheets can be a challenge. But then the staple will jam on two sheets regularly. I'm back to paper clips. You used to make an outstanding product. What happened? February 21, 2016
Rated 1 out of 5 by This product is terrible! I work for municipal government & ordered this stapler after having my previous Swingline stapler for 28 years. This is a hunk of junk. The Swingline staples are constantly getting stuck and I am now at the point where every time I use the stapler I have to open up where the staples go in, then close it. I can't staple multiple times. I would not recommend this product at all. June 2, 2015
Rated 5 out of 5 by Stapler is Very Durable I have bought staplers and staplers, but Swingline staplers are better made than the competition. I truly recommend a Swingline before throwing away money on a different brand. February 4, 2015
Rated 5 out of 5 by Longevity!! Our school system in NC, provides Swingline staplers for their teachers. I have been teaching 22 years, and this is the ONLY brand of stapler I've ever used! These staplers last a long time and are built well. Thank you for such a great product! September 17, 2013
Rated 5 out of 5 by basic goodness This model is dependable and a solid performer. Not purchased for its looks but basic black will go with almost any desk top. It has a smooth design and the only sharp points are on the staples. Easy to use and easy to load plus I know Swingline stands behind its products September 17, 2013
Rated 5 out of 5 by the best staplers I ever had Since I bought this stapler, I nevers found a better one. June 15, 2013
Rated 4 out of 5 by works owned it for about 1 year, still working, the problem is lack of proper instructions on how to use June 14, 2013
Rated 1 out of 5 by . I always thought that Swingline staplers were the best. But the new Swingline stapler I received at school this fall keeps jamming up. I get so frustrated with it. We have about 6 Swingline staplers at our school that do not work. June 6, 2013
  • 2016-09-22 T06:18:56.600-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_29, tr_29
  • loc_en_US, sid_24Y081, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.