DV
SWINGLINE

Pouch Laminating Machine, 22-2/5 In.

  • Item # 24Y154
  • My Part #
  • Mfr. Model # 1703077
  • Catalog Page # N/A
  • UNSPSC # 44102801
Pouch Laminating Machine, 22-2/5 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ideal for daily laminating, the 5100L laminator automatically adjusts settings to deliver the best possible results with every use. It can be used to laminate documents up to 12” wide with a 1.5 mil pouch (carrier needed) and with 3, 5, 7 or 10 mil pouches carrier-free (available separately).

• 1 minute warm up
• 47” per minute laminating speed
• Visual and audio ready alert
• Intelligent™ Pouch Thickness Detection
• Intelligent™ Jam Alert
• Intelligent™ Jam Auto Reverse
• Intelligent™ Power Off

View More

Technical Specs

  • Item Pouch Laminating Machine
  • Lamination Hot
  • Length 22-2/5"
  • Width 7-3/5"
  • Height 5-1/5"
  • Speed 39 in./min.
  • Max. Document Width 12"
  • Thickness 3 to 10 mil.
  • Warm-Up Time 1 min.
  • Voltage 120
  • For Use With 3, 5, 7 and 10 mil Thermal Pouches
  • Includes Laminator for Large Office/Print Shop, Auto Pouch-Thickness Detector, Auto Jam Recovery, and Limited 1-Year Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms