Skip Content
C3
SWINGLINE

Personal Paper Shredder, Super Cross-Cut Cut Style, Security Level 4

  • Item # 24Y122
  • Mfr. Model # 1758581A
  • Catalog Page # N/A
  • UNSPSC # 44101603
Personal Paper Shredder, Super Cross-Cut Cut Style, Security Level 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $126.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EX10-05 super cross-cut home shredder for one person is powerful enough to shred up to 10 sheets at a time. It provides solid, Level P-4 security to safely destroy any documents with confidential information as well as DVDs, CDs, and credit cards. Papers can be shredded without removing paper clips or staples. A separate set of cutters for the discs prevents the main cutters from becoming worn. The 5-gallon waste bin with handle is easy to empty and can be lined with recyclable paper bags to simplify shred disposal. Bags are sold separately.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Personal
  • Cut Style Super Cross-Cut
  • Shred Size 1/4" x 1"
  • Max. Shredding Capacity 7 Sheets
  • Security Level 4
  • Shredding Speed 9 pfm
  • Wastebasket Capacity 3.3 gal.
  • Throat Width 9"
  • Duty 6/30
  • Amperage Draw 3.0
  • Shreds Paper, Credit Cards, Paper Clips, Staples
  • Color Black/White
  • Overall Dimensions 15 x 8 x 14"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 4 out of 5 by Perfect little shredder that could. Great shredder. Shreds exactly as described. Great for my home (we have it by where we keep our mail to shred all the junk and unneeded documents). The only thing it cant do is shred more than 7 sheets, so you cant just jam a whole mailer in it. February 15, 2015
Rated 5 out of 5 by Just what I needed. For my home office this shredder works great! No complaints and yes I would recommend this product to others. April 30, 2014
Rated 5 out of 5 by great for home use. Bought this shredder on sale, took it home and was pleasently surprised how easy it was to shred private information for ID theft protection. I recommend this home use shredder to everyone. December 17, 2013
Rated 5 out of 5 by Great Machine I love my shredder! It runs smoothly and the basket has a large capacity. My previous shredder stopped shutting off automatically and cut paper kept getting stuck in the blades. That does not happen with my Swingline. It'[s cute, too; always smiling back at me. May 28, 2013
  • 2015-09-08T19:45:39.415-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_24Y122, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.