Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Personal Paper Shredder, Super Cross-Cut Cut Style, Security Level 4

  • Item# 6ZGR2
  • Mfr. Model# 1757571C
  • Catalog Page# 1947
  • UNSPSC# 44101603
Personal Paper Shredder, Super Cross-Cut Cut Style, Security Level 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $500.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Auto feed shredding is here with the innovative Stack-and-Shred™. The 100X model can automatically shred a stack of up to 100 letter size sheets without the need for you to manually feed each sheet. Simply place the stack of papers into the auto feed tray, shut the lid, and you're done. With Intelligent Auto+® Jam Clearance and Intelligent Self-cleaning Cutters this shredder is virtually maintenance free. The 100X shredder provides Level P-4 super cross-cut shredding to meet the everyday security needs of most individuals. A manual feed option is also included to shred credit cards or up to 6 specialty sheets at a time, such as folded and glossy papers. The shredder's 7-gallon waste bin can be lined with plastic or recyclable paper bags, sold separately, to simplify shred disposal.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Personal
  • Cut Style Super Cross-Cut
  • Shred Size 3/16" x 1-1/2"
  • Max. Shredding Capacity 130 Sheets
  • Security Level 4
  • Shredding Speed 7 fpm
  • Wastebasket Capacity 7 gal.
  • Throat Width 9"
  • Duty 15/20
  • Voltage @ 60 Hz 115VAC
  • Amperage Draw 1.8
  • Shreds Paper, Paper Clips, Staples, Credit Cards
  • Color Black
  • Overall Dimensions 17 x 12 x 17"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 4reviewers.
Rated 5 out of 5 by Great Shredder Our agency uses this shredder daily! My over all experience with this product has been outstanding. I highly recommend this shredder ! June 16, 2015
Rated 3 out of 5 by works great for the first 5 months but then rollers quitgoing the pages. Worked as it should for about 5 months, but then the rubber rollers quit gripping the pages to pull them to the blades. I've tried water but it doesn't help much. I've tried taking to customer support for assistance but have not heard anything back in almost a month. October 31, 2013
Rated 5 out of 5 by WOW Quick, quiet, efficient, sturdy. The "monster truck" of shredders! September 20, 2013
Rated 5 out of 5 by Great shredder! So easy to use I just loaded my papers to be shredded closed the lid and I was done! I am going to suggest the 500 sheet shredder to our business also. May 16, 2013
  • 2016-08-21 T23:32:26.589-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_6ZGR2, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.