Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Large office Paper Shredder, Strip-Cut Cut Style, Security Level 2

  • Item# 24Y134
  • Mfr. Model# 1770035B
  • Catalog Page# N/A
  • UNSPSC# 44101603
Large office Paper Shredder, Strip-Cut Cut Style, Security Level 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,510.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 146.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TAA Compliant, the CS30-36 is a strip-cut shredder engineered for departmental and shared workspace use. Perfect for big jobs, this continuous operation shredder has a strip-cut shred style to deliver Level P-2 basic security. Special features include Jam-Stopper® which automatically reverses excess papers to prevent jams, and the ability to shred discs and credit cards. The CS30-36 shreds 30 sheets at once, including those with paper clips and staples, and comes with a 36-gallon pull-out bin. Eco-friendly power save mode conserves energy. The shredder bin can also be lined with plastic bags, sold separately, to keep your workspace neat.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Large office
  • Cut Style Strip-Cut
  • Shred Size 1/4"
  • Max. Shredding Capacity 32 Sheets
  • Security Level 2
  • Shredding Speed 21 fpm
  • Wastebasket Capacity 30 gal.
  • Throat Width 10"
  • Duty Continuous
  • Amperage Draw 11.0
  • Shreds Paper, CDs, Credit Cards, Paper Clips, Staples
  • Color Black/Silver
  • Overall Dimensions 26 x 27 x 41"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This product tore up after a week. We brought this shredder in August 2014, and it lasted a week. I have sent e mails and letters trying to see about getting it fixed and no response. After having it one week, apeice broke off and it is not useable. October 2, 2014
  • 2015-09-08T19:45:38.587-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24Y134, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.