Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Large office Paper Shredder, Super Cross-Cut Cut Style, Security Level 4

  • Item# 24Y118
  • Mfr. Model# 1770045D
  • Catalog Page# N/A
  • UNSPSC# 44101603
Large office Paper Shredder, Super Cross-Cut Cut Style, Security Level 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,005.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 155.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CS25-36 commercial TAA Compliant shredder, protects your sensitive information and hardly jams. It includes Jam-Stopper® technology and provides Level P-3 cross-cut shredding. Jam-Stopper stops jams by automatically reversing overstuffed papers. This model can shred up to 25 sheets at one time even with paper clips or staples. DVDs/CDs and credit cards can also be shredded into the 36-gallon waste bin. Continuous duty run time helps users get through large shred jobs faster, and auto shut down feature conserves energy. To simplify clean-up, the shredder bin can be lined with plastic bags. (sold separately). Shredder is engineered for departmental and shared workspace use.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Large office
  • Cut Style Super Cross-Cut
  • Shred Size 5/32" x 1-1/2"
  • Max. Shredding Capacity 20 Sheets
  • Security Level 4
  • Shredding Speed 21 fpm
  • Wastebasket Capacity 30 gal.
  • Throat Width 10"
  • Duty Continuous
  • Amperage Draw 10.0
  • Shreds Paper, CDs, Credit Cards, Paper Clips, Staples
  • Color Black/Silver
  • Overall Dimensions 26 x 27 x 41"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 6reviewers.
Rated 5 out of 5 by No need to look further. This is the one you have wished for. This shredder does exactly what you expect--no jams, confetti shredding, glides over staples, 20 sheets per feed. Don't waste your time.Buy one now. February 22, 2015
Rated 5 out of 5 by perfect shredder this shredder works great and it's fast. i love that we can use this in the office and save time and money. it really works great. June 5, 2014
Rated 5 out of 5 by Awesome Shredder Quietiest shredder I've ever heard. Can still hear on the phone while shredding!! November 7, 2013
Rated 5 out of 5 by Quiet, Quality Shredder We are using this product in our office for bulk shredding. This shredder is quiet, has automatic jam clearance with continuous shred time.It does have a sturdy paper bin instead of the plastic bin, which we were used to with our old shredder. We ordered plastic bags and oil The cross-cutting works for us and we are happy we do not have to empty the plastic bag as often.. September 23, 2013
Rated 5 out of 5 by Swingline LX20-30 Super Cross-Cut Jam Free Shredder This is the third shredder I have purchased. Will not to look any further, so far it does everything you would expect from a shredder without issues. September 18, 2013
Rated 5 out of 5 by Excellent value in our office Meets HIPAA requirements. We are happy to have this machine in our clinic. We use it daily. May 28, 2013
  • 2016-08-28 T04:39:16.622-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_24Y118, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.