Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SWINGLINE

Personal Paper Shredder, Cross-Cut Cut Style, Security Level 3

  • Item# 10J108
  • Mfr. Model# 1757572
  • Catalog Page# 1628
  • UNSPSC# 44101603
Personal Paper Shredder, Cross-Cut Cut Style, Security Level 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $289.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Experience hands free shredding with the innovative Stack-and-Shred™. The 60X model cross-cut shreds through as many as 60 sheets automatically. Just stack the papers in the autofeed tray, shut the lid, and you're done. Ideal for everyday, Level P-3 security shredding at home or in the office, the 60X is recommended for personal use. A manual feed shredding option is also available for small shred jobs of up to 5 sheets, included crumpled or glossy papers, and credit cards. Generous 4-gallon waste bin features a view window, and can be lined with plastic or recyclable paper bags, sold separately.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Personal
  • Cut Style Cross-Cut
  • Shred Size 3/16" x 1-3/4"
  • Max. Shredding Capacity 60 Sheets
  • Security Level 3
  • Shredding Speed 5 fpm
  • Wastebasket Capacity 4 gal.
  • Throat Width 9"
  • Duty 10/40
  • Voltage @ 60 Hz 115VAC
  • Amperage Draw 1.0
  • Shreds Paper, Paper Clips, Staples, Credit Cards
  • Color Black
  • Overall Dimensions 16-1/4 x 11-1/2 x 12-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Personal Paper Shredder, Cross-Cut Cut Style, Security Level 3 is rated 2.1 out of 5 by 18.
Rated 3 out of 5 by from Don't have one! Doesn't work quite as well as I had hoped. Jams easy and overheats way too soon.
Date published: 2016-03-28
Rated 1 out of 5 by from Broke after 2 months Purchased three of these two of the three have stopped feeding the paper into the machine.
Date published: 2014-12-08
Rated 2 out of 5 by from Don't be fooled! I purchased this product because of the years of documents that I no longer need and wanted something larger than a 10 - 12 page capacity which would have taken months. This shredder sounded ideal for what I needed. Unfortunately I've had issues with shredding papers if they are not all the same size such as an 8 x 11 sheet of paper along with a receipt with my signature on it. Unless they are all the same size it does not always work well. Not even owning this product for one year it would just not start when the top was closed. I eventually realized if I gave the lid a light bang with my hand it would start, at least most of the time. I am very dissapointed with this product and definately would not recommend it to anyone looking for what this machine advertises to do.
Date published: 2014-12-08
Rated 1 out of 5 by from Does not function as advertised It will not run automatically. The cover is bowed and the machine only activates if I push down moderately hard on the cover.
Date published: 2014-03-06
Rated 2 out of 5 by from Occasional Shredder If you only need to shred 1 sheet of paper once a week, then this shredder is good enough. I bought it for the stack 'n shred feature and it's extremely slow and doesn't like anything thicker than 20# paper or anything folded. The manual feed is quicker than the stack 'n shred but will only take up to 3 sheets of paper, 2 if thicker at a time. The basket seems to fill up at the back quickly and tends to leave bits of paper behind and underneath it once you empty it, so you have to shake them out or use a broom. I wish I would have done some research before buying this, but Swingline is a good name and went with the one I could afford. I may be selling it to a friend and buying a better one.
Date published: 2013-11-07
Rated 1 out of 5 by from Waste of money As oultined by others, this machine can barely handle 3 pages at a time. The autofeeder stopped working shortly after I bought it. You must press on the bar and hold it to shred a sheet of paper.I should have bought a better pair of scissors instead of this machine. It is totally unfit for the purpose.
Date published: 2013-09-17
Rated 1 out of 5 by from WHAT A WASTE OF MONEY!! Just wish I had read the reviews first----this shredder is a waste of money!! Unless you just want to feed it 1 paper at a time, it refuses to work. I had hoped to find some suggestions on this site as to how to make the feeder work but looks like everyone else has the same problem-----and now to go to the store and buy another shredder!!
Date published: 2013-09-13
Rated 2 out of 5 by from Doesn't stack and shred No matter how many times I've tried, I can't get the stack and shred feature to work - the reason I chose this shredder. Must feed all papers in 5 at a time.
Date published: 2013-09-03
  • y_2017, m_2, d_18, h_6
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_18
  • loc_en_US, sid_10J108, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.