Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Personal Paper Shredder, Cross-Cut Cut Style, Security Level 3

  • Item# 10J107
  • Mfr. Model# 1757574C
  • Catalog Page# 1947
  • UNSPSC# 44101603
Personal Paper Shredder, Cross-Cut Cut Style, Security Level 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $368.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With the 80X, you can shred automatically. This Stack-and-Shred model allows you to insert a stack of up to 80 letter size sheets into the auto feed tray, shut the lid, and be done! The shredder will automatically cross-cut shred all 80 sheets. Perfect for everyday document security, the 80X is a cross-cut Level P-3 shredder. The 80X also includes the Intelligent Auto+®® Jam Clearance feature so that you can shred without worry, as any stuck papers are automatically reversed and re-fed. A manual feed shredding slot is also included for up to 6 sheets at a time, and credit card shredding. The 80X comes with a 5-gallon pull-out waste bin that can be lined with recyclable paper bags. The bags are sold separately. Stack, shut, done operation, Intelligent Self-cleaning Cutters, and Intelligent Power Off with automatic wake-up makes shredding with the 80X super simple.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Personal
  • Cut Style Cross-Cut
  • Shred Size 3/16" x 1-3/4"
  • Max. Shredding Capacity 80 Sheets
  • Security Level 3
  • Shredding Speed 5 fpm
  • Wastebasket Capacity 5 gal.
  • Throat Width 9"
  • Duty 10/40
  • Voltage @ 60 Hz 115VAC
  • Amperage Draw 0.9
  • Shreds Paper, Paper Clips, Staples, Credit Cards
  • Color Black
  • Overall Dimensions 16 x 16 x 11"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 1 out of 5 by Inferior! This product keeps breaking down within a few months March 19, 2015
Rated 5 out of 5 by Great Product Love the Hands Free Shredding Option So far this seems to be a great addition to our office, I love that it is small and compact yet will shred up to 80 sheets of paper at once. Great product for the price. January 27, 2014
  • 2015-09-08T19:49:45.693-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_10J107, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.