Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Departmental Paper Shredder, Super Cross-Cut Cut Style, Security Level 4

  • Item# 10J106
  • Mfr. Model# 1757576C
  • Catalog Page# 1947
  • UNSPSC# 44101603
Departmental Paper Shredder, Super Cross-Cut Cut Style, Security Level 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,325.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 46.36 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hands-free shredding means no more standing and feeding paper into the shredder. Just stack, shut, and walk away. This product has a pin lock.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Departmental
  • Cut Style Super Cross-Cut
  • Shred Size 3/16" x 1-1/2"
  • Max. Shredding Capacity 300 Sheets
  • Security Level 4
  • Shredding Speed 8 fpm
  • Wastebasket Capacity 11 gal.
  • Throat Width 9"
  • Duty 30/30
  • Voltage @ 60 Hz 115VAC
  • Amperage Draw 1.6
  • Shreds Paper, Paper Clips, Staples, Credit Cards, CD/DVD
  • Color Black
  • Overall Dimensions 18-1/2 x 13-3/4 x 25"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 10reviewers.
Rated 5 out of 5 by Excellent design features Why would you want to have to stand in front of a machine and feed it paper when you can lift the lid and drop in a nice big stack of paper and close it up and walk away? This is the machine for you to buy and take care of your shredding needs period.But if you want to then it also has a manual feed slot for that also. What more do you need? June 25, 2015
Rated 5 out of 5 by This product surpassed my expectation. This shredder has high capacity and yet safety and overload protections that prevent over taxing the reasonable capabilities. For example, when clearing tax files from a prior year - and entire file drawer of paper needed to be shredded. After the 2nd or 3rd bunch of 250 pages, the overheated light comes on and the shredder waits to cool down before re-engaging the cutters. The drawer full light works well so that I do not have to constantly watch for the bin to be too full. After a few years of use, the shredder continues to operate flawlessly. Previously, I would wear out a normal shredder within a year's use. Thanks Swingline for a superior product.Bruce C May 29, 2013
Rated 4 out of 5 by Like this product Really enjoy the stack & shred feature - nice to be able to not have to stand there to feed papers in the shredder. Best feature to me is the sound, or lack thereof - nice & quiet; my last shredder made me wince when I ran it. The only con is the feeder for receipts & such - sometimes have trouble getting the receipt to feed from he top. Easy fix though - I open the top, put it in the feeder & close it. Done. May 28, 2013
Rated 5 out of 5 by The product works well with large shredding projects. Using the Swingline Shredder, it was able to handle all the shredding needs of all confidential and sensitive documents. Old credit cards shredded in seconds without cutting your fingers using a traditional method of cutting with scissors. Large shredding projects that would take months now take days since the shredder can shred staples and small paper clips attached to the paper. The crosscutting gives a person the security of knowing that the papers could not be reassembled. It is a win-win decision to purchase this shredder. May 28, 2013
Rated 5 out of 5 by Great shredder!!! I love being able to stack a pile of paper in this this thin and forget about it! Best shredder I've ever had!!!! May 28, 2013
Rated 5 out of 5 by Like the stack feature Great to leave stack of papers and it will shred it without you standing over and feeding it in manually. May 28, 2013
Rated 5 out of 5 by amazing hands free shredder! very easy to use and a great price as well and i love all swingline products. May 28, 2013
Rated 5 out of 5 by This product lives up to expectations My office is very pleased with the performance of this product. We shred massive amounts of confidential financial data. We feel safe in knowing that the information cannot be retrieved. May 28, 2013
  • 2015-09-08T19:49:43.178-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_10J106, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.