Skip Content


Paper Punch,Two to Three-Hole

  • Item # 24Y099
  • My Part #
  • Mfr. Model # A7074037A
  • Catalog Page # 1360
  • UNSPSC # 44101716
Paper Punch,Two to Three-Hole close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manual 2-hole punch with padded comfort handle is ergonomically designed to require 50% less punching effort. Easily punch 1/4" holes through as many as 28 sheets at once. Paper guide is fully adjustable to ensure better paper punch accuracy. Metal construction of the Comfort Handle 2-Hole Punch ensures durability and the non-skid chip tray simplifies clean-up. Handle locks down to take up less storage space when punch is not in use. Has 2-hole punching functionality only and punch heads are not replaceable. Limited lifetime warranty & 100% Performance Guarantee.

View More

Technical Specs

  • Item Two to Three-Hole Paper Punch
  • Sheet Capacity 10
  • Hole Dia. 9/32"
  • Color Black/Silver
  • Material Metal
  • Features Easy-Glide Chip Tray, Paper Guide, and Limited 90-Day Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Paper Punch,Two to Three-Hole is rated 3.0 out of 5 by 13.
Rated 4 out of 5 by from Can only use on 8x12 paper Seems like this could be a great product, built well, easy to use. I tried it on a folded piece of construction paper and it was very smooth.I'm super frustrated about the fact that I specifically bought it to punch holes in construction paper but am unable to because my paper is longer the standard 8x12. I thought one end would be more open or set back to let the paper slide in enough to punch holes but it's not. Didn't keep my receipt thinking this was a need and wouldn't be returning but I now have no use for it as it can't do what I need.
Date published: 2017-09-14
Rated 2 out of 5 by from Needs replacement tray. Needs a replacement tray available. The tray eventually cracks and breaks and falls apart. Puncher works fine.
Date published: 2017-03-29
Rated 2 out of 5 by from Chip tray breaks, no repacement available. My chip tray has broken and the manufacturer does not sell a replacemant, therefore using the punch makes a mess. The other parts of the punch work just fine. Would not buy another one. Look elsewhere.
Date published: 2017-02-26
Rated 4 out of 5 by from Good punch, but will not accommodate many sheets of paper This is another well-built Swingline product. It's durable, cuts easily, and catches the paper holes and contains them in the base better than other brands that I have used, so there isn't an issue of confetti littering my desk and floor. The only complaint that I have is about the capacity - the most sheets of paper that will fit in the punch at once is 13.Over all, though, this is another nice product that I will probably continue using for many years.
Date published: 2016-03-26
Rated 1 out of 5 by from Can't remove safety tab to even try it out How do you remove the jammed safety tab. The green sticker that said "remove" was not sufficient instruction to defeat this trap.
Date published: 2015-05-10
Rated 4 out of 5 by from Works great but chip tray is weak The punch works great and meets my expectations except for the chip tray. The chip tray material needs to be improved and made available in replacement parts. The material appears to start to shrink and then cracks on the ends on the back edge. Other than the chip tray breakage, the punch meets my expectations
Date published: 2015-02-27
Rated 1 out of 5 by from Product doesnt work to its full potential I use this whole punch at work and it only punches two holes on each end. The middle metal is defective, i have to push it down with full force to get the middle of the paper punched, and it only punches semi circle on each end and the paper gets stuck. Very disappointment with this product.
Date published: 2015-02-17
Rated 3 out of 5 by from The adjustable hole settings are good. This punch was purchased because of the adjustable hole settings. It would seem obvious that if the holes are closer together, it is probably because a smaller piece of paper is being punched. There should be an adjustable stop to align the paper for punching when a smaller sheet of paper is being used.
Date published: 2015-01-18
  • y_2018, m_3, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_13
  • loc_en_US, sid_24Y099, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.