Skip Content

C3
SWINGLINE

Paper Punch,Two-Hole

  • Item # 24Y098
  • My Part #
  • Mfr. Model # A7074050D
  • Catalog Page # N/A
  • UNSPSC # 44101716
Paper Punch,Two-Hole close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a padded handle and reduced effort design, this manual, two-hole punch aims to make hole punching extremely easy. It cleanly punches 2 holes in as many as 28 sheets. It also features a non-skid chip tray and fully adjustable paper guide to help keep hole alignment clean and precise.

• Punches 1/4" holes
• Metal construction helps ensure durability

View More

Technical Specs

  • Item Two-Hole Paper Punch
  • Sheet Capacity 28
  • Hole Dia. 1/4"
  • Color Black/Gray
  • Material Steel
  • Features 50% Less Punching Effort, Non-Skid Chip Tray, Paper Guide, and Limited Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.8 out of 5 by 6reviewers.
Rated 1 out of 5 by Hard to use I have to flip hole punching from the long sides of paper to the tops of paper. It's not easy to switch it back and forth. It'd be an excellent puncher if I could just leave it at one setting. August 31, 2014
Rated 5 out of 5 by Easy To Use No more pounding on your hand to hole punch papers. This does it with ease. Love how easy it is to use! I use it daily! July 31, 2014
Rated 3 out of 5 by Punch has a bit of good in it. This product is a mid level punch, but it is easier to use with the qualification on heavier paper it can be a real pain to punch through. September 17, 2013
Rated 4 out of 5 by I have arthritis in my hands and this product is easy to use. I would definitely recommend this product for anyone to use. September 17, 2013
Rated 5 out of 5 by Last one you will buy! Purchased one of these 2-hole punchers to use in my classroom for enrichment folders. It gets used on a daily basis by me and the students. It has never (and I truly mean never) given me any trouble at all, which comes as a surprise since middle school aged kids don't always treat their supplies with care. June 4, 2013
Rated 5 out of 5 by No more bruised hands Easily tackles a full stack of sheets without having to pound the handle and bruise my hand. It's about time! May 28, 2013
  • 2015-09-08T19:44:59.291-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_24Y098, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.