Skip Content

ST
SWINGLINE

Two-to Seven-Hole Paper Punch,20 Sheet

  • Item # 1UEB6
  • My Part #
  • Mfr. Model # A7074030E
  • Catalog Page # 1611
  • UNSPSC # 44101602
Two-to Seven-Hole Paper Punch,20 Sheet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wide, soft lever handle of this reduced effort paper punch cleanly cuts holes through 20 sheets at a time. The manual operation of this desktop hole punch is simplified by the low force design that requires 50% less punching effort. Also includes semi-adjustable centers to accept up to 7 punch heads to deliver between two and seven holes. Spill resistant chip tray and lock down handle makes clean up and storage easy.

View More

Technical Specs

  • Item Two-to Seven-Hole Paper Punch
  • Sheet Capacity 20
  • Hole Dia. 9/32"
  • Color Black/Silver
  • Material Metal
  • Features Removeable Chip Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Two-to Seven-Hole Paper Punch,20 Sheet is rated 3.3 out of 5 by 22.
Rated 5 out of 5 by from Seriously, this many people asking for instruction for a few years and still no instructions in the box??? Love this machine but not impressed with the fact that there are still no instructions in the box after complaints from as far back as 2015(that's how far I read). Took me forever and visiting this site to figure out how to release the punch so it could be used. Hope I never need to adjust the punch area...................
Date published: 2017-08-04
Rated 4 out of 5 by from Good I agree with other comments that figuring out how to unlock it is a pain. They Swingline should include instructions on how to unlock.
Date published: 2017-05-24
Rated 3 out of 5 by from NO INSTRUCTIONS Put the directions on how to unlock handle SOMEWHERE!!! Also, ease of use is limited because in order to lock or unlock handle the tray has to be removed EVERY time.
Date published: 2017-02-21
Rated 2 out of 5 by from Recommend only if it came with illustrated instructions Who would have thought you needed instructions for a manual paper punch? If is very difficult to figure out how to fix the handle so you can actually insert paper. The "lock" "unlock" positions do not clearly reflect where the handle actually sits: the indicators refer to the lever on the bottom of the unit, not the handle itself. The instructions on this site about using a lever are useless because they don't tell you you need to take off the soft plastic bottom piece to find the lever. THEN you can move the lever in the direction of the unlock position and then it is possible to insert paper.
Date published: 2016-11-10
Rated 3 out of 5 by from Unlocking It took me and a coworker about ten minutes to figure out that you have to hold the lever down and slide the arrows left or right to lock/unlock....works great! Just hold down the lever folks
Date published: 2016-05-24
Rated 1 out of 5 by from Unlock This is the dumbest product I've ever spent money on. Even after reading all the questions here, I still cannot unlock this thing. I'll be requesting a refund.
Date published: 2016-02-06
Rated 3 out of 5 by from Works great once you figure out how to unlock it...no instructions on unlocking Should come with instructions on how to unlock the handle. I'm sure this product will work well but I wasted valuable time trying to figure out how to unlock it. Thankfully others wrote reviews so I could find out how to unlock it.
Date published: 2015-11-04
Rated 4 out of 5 by from Good product except for rubber punch catcher I have had this product for a few years and it worked very well but now the rubber on the bottom is falling apart and I have been trying to hold it together with tape.Other than that the product has worked very well -- but now it's difficult to use without getting little round pieces of paper all over my desk when the rubber part falls off.
Date published: 2015-05-27
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_22
  • loc_en_US, sid_1UEB6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.