Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SWINGLINE

One-Hole Paper Punch,20 Sheets,Black

  • Item # 36XR09
  • My Part #
  • Mfr. Model # A7074017
  • Catalog Page # N/A
  • UNSPSC # 44101716
One-Hole Paper Punch,20 Sheets,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.42 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This low-force paper punch delivers powerful, 1-hole punching, without demanding any extra effort from the user. It features a slim handle and unique, plier design to help make hole punching easier on your hands. In comparison to a traditional punch, it takes significantly less force to punch through as many as 20 sheets at once. The durable, metal construction helps ensure long-lasting use, and the 1” maximum throat depth offers hole punch versatility. Built-in chip tray helps eliminate mess.

View More

Technical Specs

  • Item One-Hole Paper Punch
  • Sheet Capacity 20
  • Hole Dia. 9/32"
  • Color Black
  • Material Metal
  • Features Built-In Chip Tray, Plier Design, Limited 1-Year Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.