Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SWINGLINE

NFL Texans Stapler,25 Sheet Capacity

  • Item # 49EW60
  • My Part #
  • Mfr. Model # SWI74083
  • Catalog Page # N/A
  • UNSPSC # 44121615
NFL Texans Stapler,25 Sheet Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Office Staplers

Technical Specs

  • Item NFL Texans Stapler
  • Sheet Capacity 25
  • Throat Depth 3-5/8"
  • Color Blue/Red
  • Length 7-51/64"
  • Width 5-13/32"
  • Height 1-45/64"
  • Staple Capacity 210
  • Material Metal
  • Design Desktop
  • Loading Top
  • For Use With 1/4" Staples
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.