Skip Content

DV
SWINGLINE

NFL Seahawks Stapler,25 Sheet Capacity

  • Item # 49EW62
  • My Part #
  • Mfr. Model # SWI74079
  • Catalog Page # N/A
  • UNSPSC # 44121615
NFL Seahawks Stapler,25 Sheet Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Office Staplers

Technical Specs

  • Item NFL Seahawks Stapler
  • Sheet Capacity 25
  • Throat Depth 3-5/8"
  • Color Navy/Green
  • Length 7-51/64"
  • Width 5-13/32"
  • Height 1-45/64"
  • Staple Capacity 210
  • Material Metal
  • Design Desktop
  • Loading Top
  • For Use With 1/4" Staples
How can we improve our Technical Specifications?

Compliance and Restrictions

None