TP
SWINGLINE

Long Reach Stapler,Metal,Black

  • Item # 19NY50
  • My Part #
  • Mfr. Model # SWI34121
  • Catalog Page # N/A
  • UNSPSC # 44121615
Long Reach Stapler,Metal,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Long Reach Stapler
  • Sheet Capacity 20
  • Throat Depth 12"
  • Color Black
  • Staple Capacity 210
  • Material Metal
  • Loading Channel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Long Reach Stapler,Metal,Black is rated 2.4 out of 5 by 5.
Rated 1 out of 5 by from Spring was sprung upon opening stapler. I purchased this stapler two days ago and opened it today. I did not keep the box or the receipt. I opened it to load the staples, and the spring was sprung. I've searched the internet high and low to try to find out how to fix the spring and have come up empty handed. I'm very disappointed as this was a pricey investment I have been saving for. I do not know what to do from here
Date published: 2017-06-11
Rated 1 out of 5 by from Broken already We've had our stapler for only three months. It is not heavily used. The sprung has come off. I have searched all over the web to find instruction on how to fix it.
Date published: 2017-04-21
Rated 1 out of 5 by from Very disappointed. I teach kindergarten and bought this product hoping to be able to create books for my classroom. It has never worked correctly. One side of the staple would not penetrate the paper or it would end up in the wrong direction and broken. The stapler jams and does not return to the original position. I bought this stapler because it was a Swingline but will reconsider next time I make an office supply purchase.
Date published: 2015-09-02
Rated 4 out of 5 by from Staple size info is not satisfactory I have been using the S.F.4 staples with this stapler and they work great. What I find lacking is a yes or no answer on the use of other length staples in this stapler. "We recommend....." is not an adequate answer to the question.
Date published: 2014-09-30
Rated 5 out of 5 by from Excellent for Small Business The Long Reach Stapler allows me to turn standard 8 1/2 X 11 sheets of paper off my office printer into professional quality manuals and booklets. For projects where I only need a few copies it let me produce something in my home office that looks like it was sent out to a professional print shop.
Date published: 2013-06-06
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_19NY50, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.