Skip Content

WV
SWINGLINE

Laminating Pouches,11-9/16x9-1/16in,PK5

  • Item # 1UEN5
  • My Part #
  • Mfr. Model # 3747193B
  • Catalog Page # N/A
  • UNSPSC # 44102002
Laminating Pouches,11-9/16x9-1/16in,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $21.65 / pkg. of 5

Web Price $24.05

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Peel-n-stick laminating pouch with adhesive backing is perfect for signs. Pouch can be re-opened for up to 24 hours after the initial seal to reposition your item within the pouch, and smooth out bubbles and wrinkle. After 24 hours, the laminating pouch seal becomes permanent to provide durable protection. You can then stick the finished product up on the wall for all to see, without any worry of damage. Pouch easily fits letter size documents. At 8 mil thick, laminated documents are very durable and rather rigid. Pouches are designed for situations where thermal lamination is unavailable or impractical. Archive-safe and acid-free.

View More

Technical Specs

  • Item Heat Free Laminating Pouches
  • Type Letter, Repositionable
  • Length 11-9/16"
  • Width 9-1/16"
  • Finish Gloss
  • Thickness 8 mil
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.