Skip Content

ST
SWINGLINE

Laminating Pouches,17-1/2x11in,PK100

  • Item # 1UEL5
  • My Part #
  • Mfr. Model # 3200720C
  • Catalog Page # 1380
  • UNSPSC # 44102002
Laminating Pouches,17-1/2x11in,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For quality lamination, EZUse™ laminating pouches offer UV protection to keep documents from yellowing and fading over time. They also feature helpful alignment guide markings to help simplify document centering and provide perfect borders. The mil thickness icons help you determine the best laminator settings, and directional arrows on the pouch indicate which way to load the pouch to prevent jamming. Finished documents emerge glossy, smooth, durable and worthy of display.

• Helpful alignment guide markings disappear after laminating
• UV protection helps to keep documents from yellowing and fading over time

View More

Technical Specs

  • Item Laminating Pouches
  • Type Menu
  • Length 17-1/2"
  • Width 11"
  • Finish Gloss, UV Coating
  • Thickness 3 mil
  • Melting Temperature Range 250 Degrees F
  • For Use With Mfr No. 1270780, 1702790
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.