Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Guillotine Paper Trimmer, 18" Cutting Length, 15 Sheet Capacity

  • Item# 24Y110
  • Mfr. Model# 9118
  • Catalog Page# 1951
  • UNSPSC# 60121301
Guillotine Paper Trimmer, 18" Cutting Length, 15 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $242.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for frequent use environments, this guillotine style paper trimmer cuts up to 15 sheets. Die-cast metal cutting arm with steel tension spring keeps arm in place while in any position. High-quality self-sharpening, hardened steel blades. Features a safety guard rail and handle lock. Maple base. ClassicCut cutting lengths provide precision paper trimming. Limited 10-year warranty.

View More

Technical Specs

  • Item Guillotine Paper Trimmer
  • Sheet Capacity 15
  • Cutting Length 18"
  • Height 5-1/2"
  • Length 18"
  • Width 18"
  • Base Material Wood
  • Blade Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2.3 out of 5 by 3reviewers.
Rated 1 out of 5 by This product does not cut properly! I would not recommend this product to anyone. Swingline used to make the best cutters. I was sorry to see the one I had for 35 years go. The new Classic Cut paper cutter does not cut properly. If you have something that is about 4" long it will cut well. If you try to cut a piece of paper, it shreds part of the paper! February 5, 2015
Rated 1 out of 5 by does not cut- tears paper if you are only cutting 5 sheets or less at a time- you will be disappointed in this product. Near the end of the cut it wil fold and tear your sheets. August 13, 2014
Rated 5 out of 5 by It Cuts So Smooth! I really enjoy my "upgrade" to the Ingento 18' cutter. It is such a smooth cut! My 12' trimmer did not have replacement parts & was really ripping when I tried to use it. It was suggested to try this Ingento series & I am very happy I did!! May 28, 2013
  • 2016-08-21 T23:39:20.457-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_24Y110, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.