Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Guillotine Paper Trimmer, 12" Cutting Length, 15 Sheet Capacity

  • Item# 24Y108
  • Mfr. Model# 9112
  • Catalog Page# 1951
  • UNSPSC# 60121301
Guillotine Paper Trimmer, 12" Cutting Length, 15 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $95.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ClassicCut® CL300 Series guillotine trimmers are durable to reliably handle general purpose cutting projects on a daily basis. The self-sharpening blade cuts up to 15 sheets of 20 lb. paper. Wood cutting surface, sturdy metal cutting arm and non-slip rubber feet keep the trimmer in place while in use. Ideal for trimming bond paper as well as tissue paper, foamboard, matboard, and cardboard. Features include a protective guard rail and a blade latch hook. Alignment grid and dual scale (US and metric) ruler for precise measuring.

View More

Technical Specs

  • Item Guillotine Paper Trimmer
  • Sheet Capacity 15
  • Cutting Length 12"
  • Height 5"
  • Length 12"
  • Width 12"
  • Base Material Wood
  • Blade Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 4 out of 5 by Easy to Maintain - Very Accurate The reasons why I picked this cutter was the compact size, easy of use, easy to keep sharp, and very accurate in the cuts. June 18, 2013
Rated 5 out of 5 by Trimmer I love this trimmer, big enough to do large amount of papers. It keeps the paper flat so cut is even with many papers needing to be trimmed/cut. June 4, 2013
Rated 5 out of 5 by Great Product This has been an awesome trimmer. I mostly use it to cut coated steel. We have had it for almost a year with no blade changes. And still cuts paper with no problem. Very sturdy product, I prefer wood base only. Thanks May 29, 2013
  • 2016-07-23 T02:14:40.266-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_24Y108, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.