Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Guillotine Paper Trimmer, 15" Cutting Length, 15 Sheet Capacity

  • Item# 24Y107
  • Mfr. Model# 9115
  • Catalog Page# 1951
  • UNSPSC# 60121301
Guillotine Paper Trimmer, 15" Cutting Length, 15 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $79.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The classic, Ingento Series of desktop guillotine trimmers offers solid, high-quality cutting performance. The durable self-sharpening, steel blade seamlessly cuts up to 15 sheets of 20 lb. paper. The heavy-duty maple wood base and non-slip rubber feet keep the trimmer in place while cutting. Steel tension spring keeps cutting arm in place while in any position. Die-cast metal cutting arm ensures a clean, precise cut and long lasting durability. Ideal for trimming school projects, presentations, crafts, and photos. Also cuts lamination, foamboard, and matboard. Features include a protective rail guard and a blade latch. Alignment grid and dual scale (US and metric) ruler for precise measuring.

View More

Technical Specs

  • Item Guillotine Paper Trimmer
  • Sheet Capacity 15
  • Cutting Length 15"
  • Height 5"
  • Length 15"
  • Width 15"
  • Base Material Wood
  • Blade Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1.4 out of 5 by 7reviewers.
Rated 1 out of 5 by artist My husband has been drawing as a means of therapy. He has been unable to do work, hobbies, etc. due to injuries sustained in a motorcycle accident 4 yrs. ago. These drawings are then matted and framed (some). He needed a paper cutter to aid in putting all of this together. Preferably, one that would be straight, square, and smooth functioning. None of those expectations have been met. I would like to return it!Thank you! May 31, 2016
Rated 1 out of 5 by Does not cut well Initially this trimmer would make clean cuts and would cut through many pieces of paper at once. Now it doesn't cut straight, cleanly, or more than one paper at a time. Really frustrated as this was an investment for our non-profit organization and we cannot afford very much. May 7, 2015
Rated 1 out of 5 by Will not cut straight I bought this to cut paper for origami (which needs very precise right angles), but have not been able to cut a single straight edge. I've used a right angle to try and find the problem, and the cutting surface appears to be at an imperfect angle to the blade. Results in cuts that are about 1/16" off-square. Very unhappy with the inaccuracy... March 21, 2015
Rated 1 out of 5 by Wish I could send it back! I bought the swingline classicut Pro Series 15" Paper Trimmer in October. I wish I could return it to the store but the time has expired. It has never cut well. It rips the paper half the time instead of cutting it. The feet under the cutter are constantly coming off and today the safety mechanism that locks the blade broke off. March 4, 2015
Rated 4 out of 5 by My mother bought this product several years ago, and even though there are small kinks it's still a pretty good cutter. You just have to know how to use it. You kinda have to press the blade inward to get a clean cut, but it's not a real problem for me. I have cut a lot of paper because I do origami/paper crafts occasionally and that requires tons of paper of a certain size. Also i may have a project every now and then and this is pretty helpful when i need to cut things out to put on a board. Because it's so old it does mess up sometimes, im guessing the blade isnt as good as it used to be, but I can always get another. I'll try more of your cutters soon. November 27, 2014
Rated 1 out of 5 by It does not cut straight. I cannot for the life of me get a straight cut from this tool. If I cut for a 7 inch wide piece the bottom of the piece will be 6 and 3/4 inches. It is totally unreliable and unusable and has not met my expectations. It now sits on the desk collecting dust. October 14, 2014
Rated 1 out of 5 by Do not recommend Not very sharp. It never cut smoothly and after moderate use it will not cut all the way through. I am Very disappointed in the quality of this product. March 10, 2014
  • 2016-08-26 T01:00:21.109-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_24Y107, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.