Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Guillotine Paper Trimmer, 30" Cutting Length, 15 Sheet Capacity

  • Item# 24Y106
  • Mfr. Model# 1172
  • Catalog Page# 1951
  • UNSPSC# 60121301
Guillotine Paper Trimmer, 30" Cutting Length, 15 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $735.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Swingline® Personal Pencil Sharpener is perfect for all standard sharpening needs. Its compact design saves space and a built-in storage area organizes your pencils. Lead saver feature prevents oversharpening and the shaving receptacle keeps workspaces neat. Fast and quiet operation. Limited 2-year warranty.

View More

Technical Specs

  • Item Guillotine Paper Trimmer
  • Sheet Capacity 15
  • Cutting Length 30"
  • Height 7-1/2"
  • Length 30"
  • Width 30"
  • Base Material Wood
  • Blade Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 4 out of 5 by Overall a very good product that does its job This cutter was solid and did its job. I felt secure using it and it cut papers sharply and they were crisp. I would recommend using this for medium-heavier loads of work. March 15, 2015
Rated 5 out of 5 by I bought this hoping that I would be able to cut 1 5/8in strips of insulation material I bought this hoping that I would be able to cut 1 5/8in strips of insulation material and it does it without any problems, all you need to do is keep the pressure against the cutting edge and I get the perfect cut that I need. December 11, 2013
Rated 5 out of 5 by Great cutter! The Protective guard rail makes it difficult to cut thicker items, but other then that, it works great ! June 21, 2013
  • 2015-09-08T19:45:28.947-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_24Y106, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.