Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Guillotine Paper Trimmer, 24" Cutting Length, 15 Sheet Capacity

  • Item# 1UEA3
  • Mfr. Model# 1162
  • Catalog Page# 1951
  • UNSPSC# 44101601
Guillotine Paper Trimmer, 24" Cutting Length, 15 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $522.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium 24” guillotine style paper trimmer can cut up to 15 sheets. Trims paper, presentation materials, crafts, and photos. Heavy duty maple base and die-cast metal cutting arm provides lasting durability and precise cuts. Tension spring keeps arm in place in any position for your safety. Additional safety features include a protective guard rail and a blade latch hook that locks the blade when the trimmer is not in use. Alignment grid and dual scale ruler provide precisely measured, perfect paper cutting. Limited 10-year warranty.

View More

Technical Specs

  • Item Guillotine Paper Trimmer
  • Sheet Capacity 15
  • Cutting Length 24"
  • Height 5-5/8"
  • Length 24"
  • Width 24"
  • Base Material Wood
  • Blade Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.