Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Black Flat Clinch Electric Stapler, 1/4 to 1-1/8" Throat Depth, 70 Sheet Capacity

  • Item# 2VZG4
  • Mfr. Model# S7069270E
  • Catalog Page# N/A
  • UNSPSC# 44121615
Black Flat Clinch Electric Stapler, 1/4 to 1-1/8" Throat Depth, 70 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $857.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Staple 5,000 times without reloading this high-capacity stapler. It features electric power to help provide high-capacity results. It also features flat clinch technology to help staple 2-70 sheets at once, allowing for a neater stacking of papers. A precise staple alignment guide is also included.

• Staples 2-70 sheets at once
• Includes precise staple alignment guide

View More

Technical Specs

  • Item Flat Clinch Electric Stapler
  • Sheet Capacity 70
  • Throat Depth 1/4 to 1-1/8"
  • Color Black
  • Length 10"
  • Width 4"
  • Height 6"
  • Staple Capacity 5000
  • Voltage 120
  • Cord Length 6 ft.
  • Material Metal/Plastic
  • Features Adjustment Guide, Jam Release
  • Loading Top
  • For Use With 3/8" Cartridge Staples
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Rated 3.1 out of 5 by 11reviewers.
Rated 2 out of 5 by Don't buy it Worked fine for about a year and almost as if it knew it was a year old and out of warranty, it decided to stop working. Needs a better warranty or better yet, a better motor. For this price we paid, you'd expect more in the reliability department. Back to the manual staplers we go. May 16, 2016
Rated 4 out of 5 by Like it I like this stapler but current it has stopped working. It doesn't seem to be jammed but I tried to fix it and it is still not working. It is making sounds like it is trying. Please some one help. February 3, 2016
Rated 3 out of 5 by Great when it's working but it does not last. This machine works well when it works. However, after about a year,it malfunctions almost on schedule. This is our second purchase of this machine in the office and the second time it went out on us. In the market for buying a new one however, not sure I want to repurchase this one. August 5, 2015
Rated 2 out of 5 by Worked great until the catridge had to be replaced. Now it won't work. would not recommended. Wish I could afford a replacement. April 9, 2015
Rated 1 out of 5 by Poorly made product. Too expensive Bought one and it did not work. Got a replacement and could not get it to work. January 9, 2015
Rated 5 out of 5 by This electric stapler is a great product with great features. We acquired this stapler used, at least 5 years ago and use it daily in our bindery office. It gets above average use and would say thatI was thrilled to get this in a local auction. We love the reliability of the unit. Would recommend this to anyone for office or home use. My only complaint is having some difficulty loading a new staple cartridge but I have an older model and I see Swingline has addressed this issue in the newer model which has a feed wheel on the bottom to feed the staples. I'm thrilled with everything else about it. One handed stapling - Yeah. Reliability - Jam Free - Great Product. November 24, 2014
Rated 3 out of 5 by OVER PRICED PAPER WEIGHT We purchased this heavy Duty electrical stapler for our office and in less than 18 months it is broken.At the price of this unit you would expect it to last a lot longer, very disappointing. June 17, 2014
Rated 3 out of 5 by IF YOU WANT ONE FOR 6-7 MONTHS if you want a heavy duty for 6-7 months and then return for repair this is the one for you. for being 'HIGH CAPACITY" being used every day doesn't last. barely using 10 sheets at the most...mostly 2-4 pages together. April 4, 2014
  • 2016-10-21 T19:02:58.213-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_2VZG4, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.