Skip Content

TP
SWINGLINE

Executive, Small Office, Personal Paper Shredder, Micro-Cut Cut Style, Security Level 5

  • Item # 52HR68
  • My Part #
  • Mfr. Model # 1758571
  • Catalog Page # N/A
  • UNSPSC # 44101603
Paper Shredder,7 fpm,Black,7 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $944.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paper Shredder
  • Classification Executive, Small Office, Personal
  • Cut Style Micro-Cut
  • Shred Size 1/8 x 1/2"
  • Max. Shredding Capacity 100 Sheets
  • Security Level 5
  • Shredding Speed 7 fpm
  • Wastebasket Capacity 7 gal.
  • Throat Width 9"
  • Duty 15/10
  • Voltage @ 60 Hz 120VAC
  • Phase Single
  • Amperage Draw 2.2
  • Shreds Paper, Credit Cards, Paper Clips, Staples
  • Color Black
  • Overall Dimensions 17.5 x 12 x 16.25"
  • Standards UL Approved, CE-Certified
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Executive, Small Office, Personal Paper Shredder, Micro-Cut Cut Style, Security Level 5 is rated 3.3 out of 5 by 3.
Rated 4 out of 5 by from works well. a little to bulky to fit under small desks. I received a free sample of this product to review. Swingline stack and shred 100m shredder. Its a lot larger than most personal shredders. Its quieter than a lot of other shredders and holds a lot of paper. It also comes with a paper bag that`s reusable to empty paper
Date published: 2016-07-17
Rated 1 out of 5 by from Does not shred amt mentioned - unsatisfied Does not shred amt mentioned. Very unsatisfied. Was hopeful to get my shredding up to date and does not function properly.
Date published: 2015-04-06
Rated 5 out of 5 by from Love!! I 100% love this shredder!! Received as a x-mas 2014 gift. I love the size, not to big not to small and it handles really well for what I needed for. I love the micro shredding, which makes it hold more shreds in-between emptying the container that holds the shredding. It's true set and forget it. very,very simple to use and safe. I would tell everyone about this shredder and encourage them to purchase one!! One last thing it really destroys all vital information you need to get rid of.!!!
Date published: 2015-01-10
  • y_2017, m_11, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_52HR68, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.