Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Gray Electric Stapler, 1/4 to 3/4" Throat Depth, 30 Sheet Capacity

  • Item# 1UEB1
  • Mfr. Model# S7069001E
  • Catalog Page# 1927
  • UNSPSC# 44121615
Gray Electric Stapler, 1/4 to 3/4" Throat Depth, 30 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $377.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to help enhance productivity, efficiency, and consistency, this electric stapler delivers 5,000 staples without reloading. It can staple up to 30 sheets of 20 lb. paper at once, and it helps to keep sheets aligned while stapling with an adjustment guide for precision alignments.

• Dispenses 5,000 staples without reloading
• Staples up to 30 sheets of 20 lb. paper
• Aligns sheets with a precision adjustment guide
• Maintains stability with suction cup feet

View More

Technical Specs

  • Item Electric Stapler
  • Sheet Capacity 30
  • Throat Depth 1/4 to 3/4"
  • Color Gray
  • Length 10"
  • Width 4-1/4"
  • Height 6-7/8"
  • Staple Capacity 5000
  • Voltage 120
  • Cord Length 6 ft.
  • Material Metal/Plastic
  • Features Adjustment Guide, Adjustable Throat Depth, Safety Shut-off, Suction Feet
  • Loading Top
  • For Use With 1/4" Cartridge Staples
  • Includes (1) 50050
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.4 out of 5 by 5reviewers.
Rated 5 out of 5 by Great stapler!!! Have only had it for one day and love it already. Like the adjustable throat. This is the first stapler I have had with a cartridge. Easy to load cartridge into the stapler, and I love that I have 5000 staples loaded!! It is very sturdy but has a small footprint, which works well for me. It staples up to 30 pages, but also staples nicely for small quantity of pages, which a lot of staplers don't. February 20, 2015
Rated 2 out of 5 by Will not staple Had this 3-4 years. Light duty. Replaced cartridge staples and now it will not "prime." Call customer services and they said out of warranty and nothing they can do if it will not prime by trying to staple 15 times.The online help speaks of a red lever to move to clear a jam but there is no such lever on my unit. I have 690:69001 so that might be older version of this same unit. December 23, 2014
Rated 4 out of 5 by Easy to use, very reliable, small footprint I love having an electric stapler. The Swingline Cartridge Electric Stapler is reliable, can actually staple as many as 45 sheets of regular grade paper which I discovered by accident and is safe to use around small children (no risk of staples punctures little fingers).The only feature I would like would be a battery powered option so that I can easily move the stapler to wherever I am working.Thanks,Colleen June 12, 2013
Rated 5 out of 5 by Very durable for high use We have these models in high use areas and they last and last - rarely jamming and easy to clear when they do. May 28, 2013
Rated 1 out of 5 by Had this in my office for just over two weeks. Stopped working for no apparent reason. Sending it back. February 15, 2013
  • 2016-07-23 T02:13:14.749-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_1UEB1, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.