Skip Content

C3
SWINGLINE

Electric Paper Punch,3-Hole,50 Sheet

  • Item # 2VZF9
  • My Part #
  • Mfr. Model # 9800350A
  • Catalog Page # 1611
  • UNSPSC # 44101602
Electric Paper Punch,3-Hole,50 Sheet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $463.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.67 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Punch up to 50 sheets at once with this high-volume, electric, 3-hole punch. It helps prepare documents for 3-ring binders, 3-prong folders, and report covers. It features easy, push-button operation, which helps make easy work of repetitive jobs. It also features electric jam reverse, and a chip tray with view window for easy emptying.

View More

Technical Specs

  • Item Three-Hole Electric Paper Punch
  • Sheet Capacity 50
  • Hole Dia. 9/32"
  • Color Gray
  • Material Metal/Plastic
  • Features Built-In Chip Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by It works Makes it easy to punch holes on multiple pages at one time and so it makes my work less difficult. October 6, 2014
  • 2015-09-08T19:50:07.060-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2VZF9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.