Skip Content
TP
SWINGLINE

Commercial Paper Shredder, Cross-Cut Cut Style, Security Level 3

  • Item # 24Y115
  • Mfr. Model # 1758583B
  • Catalog Page # N/A
  • UNSPSC # 44101603
Commercial Paper Shredder, Cross-Cut Cut Style, Security Level 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $5,360.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 239.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CX40-59 delivers Level P-3 cross-cut shredding and is ideal for multiple user environments. The Jam-Stopper® anti-jam feature automatically reverses jammed sheets while Intelligent SelfOil™ keeps the cutters automatically lubricated to reduce user-assisted maintenance needs. Continuous duty run time shreds up to 40 sheets at a time, discs and credit cards through a 16" paper entry into a 59-gallon bin. Plastic shredding bags and refill oil are sold separately. Shredder plug has a T-shaped prong and requires a 20-amp circuit outlet. TAA Compliant commercial shredder is appropriate for government use or data shredding in centralized workspaces.

View More

Technical Specs

  • Item Paper Shredder
  • Classification Commercial
  • Cut Style Cross-Cut
  • Shred Size 3/16" x 1-1/2"
  • Max. Shredding Capacity 30 Sheets
  • Security Level 3
  • Shredding Speed 35 fpm
  • Wastebasket Capacity 55 gal.
  • Throat Width 16"
  • Duty Continuous
  • Shreds Paper, CDs, Credit Cards, Paper Clips, Staples
  • Color Black/Silver
  • Overall Dimensions 23 x 25 x 38"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.