Skip Content

C3
SWINGLINE

Black Electric Stapler, 1/2" Throat Depth, 25 Sheet Capacity

  • Item # 24Y091
  • My Part #
  • Mfr. Model # S7050201A
  • Catalog Page # N/A
  • UNSPSC # 44121615
Black Electric Stapler, 1/2" Throat Depth, 25 Sheet Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $194.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Staple up to 160 sheets at once with this all-metal, heavy-duty stapler. It helps ensure long-lasting performance, with full 2 5/8" throat depth for flexibility. Additional features include a front-end jam-clearing mechanism, and an adjustment guide for easy, precise stapling. Use with Swingline heavy duty staples.

• Staples up to 160 sheets at once
• All-metal construction
• Full 2 5/8" throat depth
• Front-end jam-clearing mechanism
• Adjustment guide
• Use with Swingline heavy duty staples

View More

Technical Specs

  • Item Electric Stapler
  • Sheet Capacity 25
  • Throat Depth 1/2"
  • Color Black
  • Length 9-3/5"
  • Width 5-1/4"
  • Height 6-1/4"
  • Staple Capacity 5000
  • Voltage 120
  • Cord Length 6 ft.
  • Material Metal/Plastic
  • Features Safety Shut-Off and Space-Saving Design
  • Loading Top
  • For Use With 1/4" Cartridge Staples
  • Includes 5,000 Staple Cartridge SWI50050 and Limited 2-Year Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Black Electric Stapler, 1/2 In Throat Depth, 25 Sheet Capacity is rated 3.8 out of 5 by 49.
Rated 1 out of 5 by from Worse product I bought the cartridge electric stapler, 30 sheets, black, last year.It worked fine since it came in with the cartridge already was loaded.It quit working after one year, then I could not load a new cartridge in. I thought it was wrong with mechanic issues. Order a second one, same time, with extra staples. The cartridge was not loaded when it comes in. Guess what, I am stuck with too exact machine, same problem and got no help.
Date published: 2018-03-29
Rated 1 out of 5 by from No more! We are finished with this product. We currently own 12... 4 are working. The remaining 8 may or may not cycle but will not staple anything as the staples do not feed or become jammed if they do feed. I just spent 45 minutes clearing a jam on a 2 month old unit only to find the unit will not feed staples. We only use the recommended staples so an off brand is not the problem. Looks like will will be looking for other brands in the future.
Date published: 2017-08-07
Rated 2 out of 5 by from Broke Quickly This stapler, at first was great! After several uses it became harder and harder to use. You would have to press it a certain way and then eventually it stopped working. I expected more out of a stapler that cost a lot.
Date published: 2017-07-03
Rated 2 out of 5 by from fails after less then one roll of staples I used less then 3/4 of a roll. The plastic that holds the staples as a roll, soon accumulate in the head and prevents the staples from moving forward to the ram. There is no simple way to clear the head.
Date published: 2017-04-27
Rated 5 out of 5 by from The best As accountant i need a faster staple... my time is precious...this product is simply the best electric staple... work all the time.. never block or jam....and with the 5000 cartridge you do not spend your time to fill it again and again and again...
Date published: 2017-02-08
Rated 1 out of 5 by from Won't work out of the box new! On my 3rd brand new one this week, so far all of them fail to work brand new out of the box. Gears work, staple cartridge inserted correctly, plugged in. Nothing. 3 in a row? Really? I hoped it would be 3rd time is a charm, but it's 3 strikes you're out!
Date published: 2016-11-17
Rated 1 out of 5 by from Won't staple after new cartridge installed. I'm completely frustrated that after replacing the staple cartridge, for the very first time, the stapler no longer works. We have taken it out and primed it SEVERAL times and nothing will work.I looked up the warranty and it expired 24 days ago. Arghh!
Date published: 2016-10-31
Rated 4 out of 5 by from Can't get New Staple Cartridge to Load I love this stapler, but when it runs out of staples I can never get the new cartridge to load. I actually bought a new stapler (the same make and model) the last time I had to replace the staple cartridge because I couldn't get the stapler to grab and advance the new cartridge. I am following the instructions EXACTLY. The cartridge pops into place, but when I try to staple, no staples come out. There aren't even holes in the paper that a staple would leave if it was trying to go through the paper. There are no jammed staples. Please Help
Date published: 2016-10-17
  • y_2018, m_6, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_49
  • loc_en_US, sid_24Y091, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.