Skip Content

ST
SWINGLINE

Black Electric Stapler, 1/4 to 3/4" Throat Depth, 30 Sheet Capacity

  • Item # 24Y085
  • My Part #
  • Mfr. Model # S7069008E
  • Catalog Page # 1360
  • UNSPSC # 44121615
Electric Stapler,1/4 to 3/4 In.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $304.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Staple up to 20 sheets at once with this efficient, electric stapler. It delivers quiet, high quality performance and features a convenient, dual-power option to run on 6 AA batteries (available separately) or an AC adapter. A low staple indicator lets you know when the staple supply is running low. The precision alignment guide helps you staple uninterrupted, and with greater consistency.

View More

Technical Specs

  • Item Electric Stapler
  • Sheet Capacity 30
  • Throat Depth 1/4 to 3/4"
  • Color Black
  • Length 8-3/4"
  • Width 5-3/4"
  • Height 7-3/4"
  • Staple Capacity 5000
  • Voltage 120
  • Cord Length 6 ft.
  • Material Metal/Plastic
  • Features Depth-Adjustment Guide, Safety Shut-Off, and Suction Feet
  • Loading Top
  • For Use With 1/4" Cartridge Staples
  • Includes 5,000 Staple Cartridge SWI50050 and Limited 2-Year Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.3 out of 5 by 18reviewers.
Rated 5 out of 5 by This product saves the hands Love my electric stapler. Arthritis makes it difficult to use my hands but this stapler allows me to accomplish many tasks. February 1, 2015
Rated 3 out of 5 by Electric Stapler 270 I use this stapler on a daily basis. This works well when new but now I have to push the trigger mechanism forward each time to trigger the stapler. I have used a hand operated stapler that can staple up to 40 sheets that provided better reliability. The staple position feature is this staplers best feature as it positions the staples at the same point each time. The staple cartridge prevents you from having to reload as often as a hand stapler.For the money I would stick to the hand stapler. December 27, 2014
Rated 1 out of 5 by Just received this product today and it will not release any staples. It sounds like it's stapling but there are no staples. I would give it a great review if someone could tell me what I can do to get the staples to come out. The cartridge is snapped in place. October 10, 2014
Rated 5 out of 5 by Easy to use I just purchased my third model 270 stapler. I have been well pleased with their performance. Very seldom do they miss stapling, usually that is caused by moving the paper. My second still works but the anvil is worn out. I plan to return it for repairs.Love these staplers. During tax season they get a real workout. June 4, 2014
Rated 5 out of 5 by Great Stapler! Works everytime, no problems We have two of these staplers in our law/accounting office. They both work great!! No problems at all. I would definitely recommend them. We did have aproblem once when trying to refill a new cartridge and Swingline replaced it completely. February 5, 2014
Rated 1 out of 5 by Great when it works Had this stapler for a university computer lab I manage. This stapler often goes 5-10 attempts without properly stapling anything. We have two and neither work anymore.Would not recommend, obviously. September 30, 2013
Rated 5 out of 5 by Always perfect, 2-30 pages I've tried many staplers for the 2-30 page document, but none has been as reliewablke and worked perfectly like this one. September 17, 2013
Rated 5 out of 5 by Great large volume stapler This unite works great and quietly for both large and small stacks of paper with a flat staple back. Highly recommended. September 17, 2013
  • 2015-09-08T19:45:00.684-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_24Y085, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.