Skip Content

NH
SWINGLINE

Black Binding Spine, Wire,Twin Loop, 3/8", Sheet Capacity 85

  • Item # 24Y173
  • My Part #
  • Mfr. Model # 9775018
  • Catalog Page # N/A
  • UNSPSC # 44103503
Binding Spine,Wire, Twin Loop,3/8",PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Permanently bind documents with these sleek, metal WireBind spines. The high-tech, 32-hole spines help ensure that your presentations will look professional and stay secure. They also allow sheets to lie flat with 360 degree rotation for easy page turning and photocopying.

• Durable, 32-hole metal spines
• Documents are permanently bound
• Compatible with Wirebind binding machines
• Multiple sizes and pack quantities available

View More

Technical Specs

  • Item Binding Spine
  • Type Wire,Twin Loop
  • Size 3/8"
  • Sheet Capacity 85
  • Color Black
  • Material Metal
  • For Use With W15 WireBind Machine
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.