Skip Content

ST
SWINGLINE

Antimicrobial Stapler,20 Sheet,3-3/4 In.

  • Item # 24Y089
  • My Part #
  • Mfr. Model # S7064601G
  • Catalog Page # N/A
  • UNSPSC # 44121615
Antimicrobial Stapler,20 Sheet,3-3/4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 747 is a high quality, durable metal desktop stapler that is perfect for the office. It features metal construction and a die-cast base. With antimicrobial product protection, it repels bacteria, making it ideal for use in shared spaces. It is also engineered to resist jamming, secure staple placement, and deliver reliable stapling that you can count on.

• Staples 25 sheets at once
• Flips open for tacking ability
• Reversible anvil

View More

Technical Specs

  • Item Antimicrobial Stapler
  • Sheet Capacity 20
  • Throat Depth 3-3/4"
  • Color Black
  • Length 7-1/2"
  • Width 1-2/5"
  • Height 2-1/4"
  • Staple Capacity 210
  • Material Metal/Plastic
  • Design Desktop
  • Loading Open Channel
  • For Use With 1/4" Staples
  • Includes Antimicrobial Protection, Nonskid Base, and Limited Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Antimicrobial Stapler,20 Sheet,3-3/4 In. is rated 3.0 out of 5 by 2.
Rated 1 out of 5 by from Terrible Stapler - I know the stapler wastes at least 1/2 of the staples loaded - I do not know if the stapler or the staples are defective, but it gets very frustrating trying to use this stapler. I have purchased the Swingline staples recommended and this is the 2nd stapler purchased with the same issues. I will not waste any more money on this company, either purchasing the staples or the stapler. I WOULD NOT recommend this product.
Date published: 2016-07-25
Rated 5 out of 5 by from Thats pretty neat "IT"S PURTY NIFTY i would recommend this to any of my friends
Date published: 2016-04-27
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_24Y089, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.