Skip Content

ST
SWINGLINE

Antimicrobial Stapler,20 Sheet,3-5/8 In.

  • Item # 24Y088
  • My Part #
  • Mfr. Model # S7074741G
  • Catalog Page # N/A
  • UNSPSC # 44121615
Antimicrobial Stapler,20 Sheet,3-5/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light-duty stapler is designed to meet basic stapling needs. It features metal construction for reliable performance, and a classic design to help make both desktop and handheld stapling comfortable. A full rubber slipper on the stapler base helps prevent skidding on any surface. Staples up to 20 sheets at a time. Also tacks and pins. Pull open to post items to tackable surface, and reverse the anvil to instantly create a temporary pin staple.

View More

Technical Specs

  • Item Antimicrobial Stapler
  • Sheet Capacity 20
  • Throat Depth 3-5/8"
  • Color Black
  • Length 7-1/2"
  • Width 1.75
  • Height 2-1/4"
  • Staple Capacity 210
  • Material Metal
  • Design Desktop
  • Loading Open Channel
  • For Use With 1/4" Staples
  • Includes Antimicrobial Protection, Inner Rail To Prevent Jamming, and Limited Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Antimicrobial Stapler,20 Sheet,3-5/8 In. is rated 4.0 out of 5 by 11.
Rated 1 out of 5 by from Broken after a month I bought this stapler due to its being so sturdy. But after about a month, it’s broken. It’s like it’s jammed but it’s not! Very disappointed!
Date published: 2018-01-26
Rated 4 out of 5 by from Rubber Bottom Piece Why does the rubber bottom piece keep coming detached?
Date published: 2016-10-24
Rated 1 out of 5 by from Broke after 2 weeks the front mechanism of the desk stapler are broken. the staples jam in the front.
Date published: 2016-06-02
Rated 5 out of 5 by from Easy Peasy These staplers are so reliable & can take on so much work! I've been using Swingline brands for years and the products keep getting better & better. Staples fit neatly, no muss no fuss, staples easily without having to bang on the stapler, overall a great product that only gets better with age!
Date published: 2015-02-08
Rated 5 out of 5 by from Great product, but can't find replacement staples! I have two 747 models (one is the classic) that I've used in the classroom for a number of years with great success. However, I recently discovered I was using Standard staples, which allowed the stapler to work after loading the first time, but not after.I ordered S.F. 4 Premium staples from my local office supply company but they have the same issue. The staplers ask for S.F. 4 High Performance staples. Are they still available?thanks
Date published: 2014-10-23
Rated 4 out of 5 by from Need part I've had my 747 stapler for a long time. It works fine but needs a new spring. The original one is stretched out. How can I get a new spring?
Date published: 2014-09-02
Rated 5 out of 5 by from Great stapler for a class of third graders I brought this stapler to replace one that did not stand up to my third graders and this one made it thought the year and still works!!!
Date published: 2014-06-08
Rated 5 out of 5 by from Swingline 747 Desk Stapler I've been using my 747 stapler for more years than I can count. Very durable. I wouldn't buy any other brand stapler. This is the only brand/model that we use in my office.
Date published: 2014-06-04
  • y_2018, m_6, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_24Y088, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.