Skip Content

TP
SWINGLINE

15-Sheet Guillotine Table Paper Trimmer with 36" Cutting Length, 51-1/2" Height

  • Item # 24Y111
  • My Part #
  • Mfr. Model # 1184
  • Catalog Page # 1381
  • UNSPSC # 60121301
15-Sheet Guillotine Table Paper Trimmer with 36" Cutting Length, 51-1/2" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,351.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 75.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ClassicCut® CL300 Series guillotine trimmers are durable to reliably handle general purpose cutting projects on a daily basis. The self-sharpening blade cuts up to 15 sheets of 20 lb. paper. Wood cutting surface, sturdy metal cutting arm and non-slip rubber feet keep the trimmer in place while in use. Ideal for trimming bond paper as well as tissue paper, foamboard, matboard, and cardboard. Features include a protective guard rail and a blade latch hook. Alignment grid and dual scale (US and metric) ruler for precise measuring.

View More

Technical Specs

  • Item Guillotine Table Paper Trimmer
  • Sheet Capacity 15
  • Cutting Length 36"
  • Height 51-1/2"
  • Length 36"
  • Width 30"
  • Base Material Wood
  • Blade Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.