Skip Content

 

Unfiled First Aid Cabinet

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Empty First Aid Cabinet 
  • Mount Type Wall Mount/Portable 
  • Case Material Metal 
  • Color White 

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
34140EF

$54.70 / each

Enter location to check availability
Catalog Page #  NA

Price $54.70 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Wall Mount/Portable
  • Case Material Metal
  • Color White
34600EF

$228.75 / each

Enter location to check availability
Catalog Page #  NA

Price $228.75 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Wall Mount/Portable
  • Case Material Metal
  • Color White
34400EF

$101.55 / each

Enter location to check availability
Catalog Page #  NA

Price $101.55 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Wall Mount/Portable
  • Case Material Metal
  • Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More