Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SWIFT

Sundry Jar with Lid, EA 1

  • Item# 3PAH5
  • Mfr. Model# 313458EA
  • Catalog Page# N/A
  • UNSPSC# 42172001
Sundry Jar with Lid, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Sundry Jars, Glass, PK 5
GRAINGER APPROVED
Sundry Jars, Glass, PK 5
Item# 3UZR2
View Product

Technical Specs

  • Item Sundry Jar with Lid
  • Basic Material Glass
  • Height 7"
  • Diameter 4-1/4"
  • Width 4.25 dia.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms