Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
SWIFT SAFETY CUTTER

Replacement Blade, Two Sided, PK100

  • Item# 3GNY6
  • Mfr. Model# CT-SRB
  • Catalog Page# N/A
  • UNSPSC# 27111503
Replacement Blade,Two Sided,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fixed Utility Blades

Technical Specs

  • Item Replacement Safety Cutter Blade
  • Material Steel
  • Thickness 0.150"
  • Length 2"
  • Width 1/2"
  • Fits Utility Knives Stock No. 3GNY4, 3GNY5
  • Mount Type Single Hole
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms