Skip Content

 
NORTH BY HONEYWELL

Non-Adherent Pad

Non-Adherent Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Non-Adherent Pad 
  • Sterile/Non-Sterile Sterile 
  • Color White 
  • Waterproof No 
Material
Please Select
Package Type
Please Select
Width
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Material
Package Type
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
35173TS
Cotton
Unitized
2"
3"

$2.43 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $2.43 / pkg. of 4

Technical Specs

  • Item Non-Adherent Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Unitized
  • Width 2"
  • Length 3"
061961
Bulk
2"
3"

$8.12 / pkg. of 50

Enter location to check availability
Catalog Page #  2234 

Price $8.12 / pkg. of 50

Technical Specs

  • Item Non-Adherent Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 3"
062132
Bulk
3"
4"

$11.53 / pkg. of 50

Enter location to check availability
Catalog Page #  2234 

Clearance Price $11.53 / pkg. of 50

Price $12.14 / pkg. of 50

Technical Specs

  • Item Non-Adherent Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 4"
063721
Bulk
3"
4"

$5.03 / pkg. of 10

Enter location to check availability
Catalog Page #  2234 

Price $5.03 / pkg. of 10

Technical Specs

  • Item Non-Adherent Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms