Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NORTH BY HONEYWELL

Trauma Kit, Medium, Red, Nylon

  • Item# 3EWF3
  • Mfr. Model# 148820
  • Catalog Page# N/A
  • UNSPSC# 42172001
Trauma Kit,Medium,Red,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $299.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable, lightweight kit comes packed in a nylon bag with heavy-duty nylon zipper closure. Contains supplies needed to provide immediate on-the-scene care to trauma victims.

View More

Technical Specs

  • Item Trauma Kit
  • Kit Type Bulk
  • Number of Components 39
  • Case Material Nylon
  • Color Red
  • Height 20"
  • Width 10"
  • Depth 10"
  • Includes (1) Hand Washing Gel, (1) Facial Burn Dressing, (1) Sodium Chloride, (1) Eyewash, (24) Woven Bandages, (44) Sterile Bandages, (24) Pads, (24) Dressings, (4) Medi-Rip Bandages, (4) Eye Pads, (4) Elastic Bandages, (2) Triangle, Sphygmomanometer, (1) Stethoscope, (1) Penlight, (1) Forceps, (2) Scissors, (1) Roll Tape, (1) CPR Mask, (4) Splint Boards, (20) Latex Gloves, (70) Wipes, (40) Ointments, (4) Blankets, (4) Cold Packs, (1) First Aid Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.