Skip Content

 
NORTH BY HONEYWELL

Gauze Bandage

Gauze Bandage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gauze Bandage 
  • Sterile/Non-Sterile Sterile 
  • Color White 
  • Waterproof No 
Material
Please Select
Package Type
Please Select
Width
Please Select
Length
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Material
Package Type
Width
Length
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
041920
Latex-Free
Bulk
2"
4-1/2 yd.

$16.08 / pkg. of 12

Enter location to check availability
Catalog Page #  1891 

List Price $20.10 / pkg. of 12

Technical Specs

  • Item Gauze Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Latex-Free
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 4-1/2 yd.
041940
Latex-Free
Bulk
4"
4-1/2 yd.

$29.64 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.64 / pkg. of 12

Price $31.20

Technical Specs

  • Item Gauze Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Latex-Free
  • Waterproof No
  • Package Type Bulk
  • Width 4"
  • Length 4-1/2 yd.
041930
Bulk
3"
4-1/2 yd.

$20.96 / pkg. of 12

Enter location to check availability
Catalog Page #  1891 

List Price $26.20 / pkg. of 12

Technical Specs

  • Item Gauze Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 4-1/2 yd.
041960SW
Bulk
6"
4-1/2 yd.

$40.88 / pkg. of 12

Enter location to check availability
Catalog Page #  1891 

List Price $51.10 / pkg. of 12

Technical Specs

  • Item Gauze Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Bulk
  • Width 6"
  • Length 4-1/2 yd.
020630
Unitized
2"
6 yd.
ANSI Z308.1-2009

$6.96 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

List Price $8.70 / pkg. of 2

Technical Specs

  • Item Gauze Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Unitized
  • Width 2"
  • Length 6 yd.
  • Standards ANSI Z308.1-2009
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More